Menu Search
Search
FLUKE #RS-1007-PRO

Amprobe Analog Clamp Meter, 0-600V AC/DC, 0-1000A, 1000 Ohms/25 Ohms Midscale, 50-60Hz, Analog Display

SKU # 09596949772
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Clamp-On
Measures: Volts AC
Display: Analog
Volts Range AC: 0 - 600V
Amps Range AC: 0 - 1000A
Frequency Range: 50-60Hz
Resistance: 1000 Ohms
Parts Included: Test Leads

Clamp Meters: Meter Type - Clamp-On; Measures - Volts AC,Current AC,Resistance, Continuity; Display - Analog, Rotary Scale; Volts Range AC - 0 - 600V; Amps Range AC - 0-1000A; Resistance - 1000 Ohms, 25 Ohms Midscale; Frequency Range - 50-60Hz; Parts Included - Test Leads, Case, Battery; Manufacturer Series - Amprobe