Menu Search

B & K PRECISION #369B

Meter, Clamp, LCD Display

SKU: 40305296943
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 0-750V
Volts Range DC: 0-1000V
Amps Range AC: 1000A Max
Amps Range DC: 400/1000A
Resistance: 400.0/4.0 k/40.0 k/400 k/40 M
Frequency Range: 100Hz - 400kHz
Parts Included: Test Leads
Description
Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC,Current AC/DC,Resistance,Capacitance,Continuity,Frequency; Display - LCD; Volts Range AC - 0-750V; Volts Range DC - 0-1000V; Amps Range AC - 1000A Max; Amps Range DC - 400.0/1000; Resistance - 400.0/4.0 k/40.0 k/400 k/40 M; Frequency Range - 100Hz - 400kHz; Parts Included - Test Leads, Case, (1) 9V Battery; Additional Information - True RMS
Additional Info: True RMS