Menu Search
Clamp Meters Meter, Clamp On, Backlit Display

AEMC INSTRUMENTS #2139.4

Meter, Clamp On, Backlit Display

SKU #68533822040
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Meter Type: Clamp-On
Measures: True RMS
Display: Backlit
Volts Range AC: 0-1000V
Volts Range DC: 0-1000V
Amps Range AC: 0 - 600A
Amps Range DC: 0-900A
Resistance: 100k Ohm
Frequency Range: 20kHz

Clamp Meters: Meter Type - Clamp-On; Measures - True RMS, Volts AC/DC, Current AC, Resistance, Continuity, Temperature, Phase Rotation, Power, THD; Display - Backlit; Volts Range AC - 0-1000V; Volts Range DC - 0-1000V; Amps Range AC - 0-600A; Amps Range DC - 0-900A; Resistance - 100k Ohm; Frequency Range - 20kHz