Menu Search

AEMC INSTRUMENTS #2126.01

Clamp-On LED Simple Logger Series

SKU: 68533814032
Manufacturer Series: Simple Logger
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Meter Type: Clamp-On
Measures: True RMS
Display: LED
Amps Range AC: 0 - 600A
Frequency Range: 50/60Hz
Parts Included: Alkaline Batteries
Description
The simple logger II model CL601 is a battery powered, one channel recording device with an alkaline battery pack. Line tracking is performed such that 64 samples over one line cycle are taken. Frequency tracking is performed over the range of plus/minus 2Hz around the nominal line frequency (50 or 60Hz). Harmonic measurements are calculated from these 64 samples. The simple logger II records TRMS at a rate of up to eight times per second. The measurement process is performed no more than eight times per second. TRMS calculations are performed on a single line cycle. This means that the input(s) are ignored between measurement intervals. The main advantage of the logger is its ability to perform a variety of recording tasks with easy and intuitive setup from a computer using DataView software.
Additional Info: Operating Temperature: 14 to 122 deg F