Menu Search
Circulating Fans Commercial Circulator, 6000 CFM, 120V 1 Ph/2.40A, 1/4 Hp, 30.00 in. Dia, Wall Mount

TPI CORP #CACU30W

Commercial Circulator, 6000 CFM, 120V 1 Ph/2.40A, 1/4 Hp, 30.00 in. Dia, Wall Mount

SKU #68633487063
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Commercial Circulating Fan
Fan Head Movement: Oscillating
Fan Diameter: 30.00 in
Mounting: Wall
Fan Blade Construction: Steel Hub, Aluminum Paddles
CFM - Maximum: 6000
Motor - Electrical Rating: 120V 1 Ph, 2.40A
Motor - Power Rating: 1/4 Hp
Motor Speeds: 2/3
Motor Type: Split Capacitor, Permanently Lubricated, Open Ventilated, Ball Bearing
Guard: Steel
Control: Pull Chain Switch
Wiring Connection: Cord SJT, 9 ft

Additional Info: Weight: 46.00 lb