Menu Search
Search
TPI CORP #ACH30O

Circulating Fan Head, 7900 CFM, 120V 1 Ph/3.40A, 1/4 Hp, 30.00 in. Dia

SKU # 68633479637 Manufacturer Series: ACH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Industrial Circulating Fan Head
Fan Head Movement: Oscillating
Fan Diameter: 30.00 in
Mounting: Mount Not Included
Fan Blade Construction: Steel Hub, Aluminum Paddles
CFM - Maximum: 7900
Motor - Electrical Rating: 120V 1 Ph, 3.40A
Motor - Power Rating: 1/4 Hp
Motor Speeds: 2
Motor Type: Totally Enclosed, Ball Bearing
Guard: Steel, Chrome Plated
Control: Pull Chain Switch
Finish: Gray Paint
Wiring Connection: Cord SJT, 12 ft

Circulating Fans: Type - Industrial Circulating Fan Head; Fan Head Movement - Oscillating; Fan Diameter - 30.00 in; Mounting - Mount Not Included; Fan Blade Construction - Steel Hub, Aluminum Paddles; CFM - Maximum - 7900; Motor - Electrical Rating - 120V 1 Ph, 3.40A; Motor - Power Rating - 1/4 Hp; Motor Speeds - 2; Motor Type - Totally Enclosed, Ball Bearing; Guard - Steel, Chrome Plated; Control - Pull Chain Switch; Finish - Gray Paint; Wiring Connection - Cord SJT, 12 ft; Additional Information - Weight: 48.00 lb.; Manufacturer Series - ACH

Additional Info: Weight: 48.00 lb.

Warning – California Prop 65

WARNING:This product can expose you to chemicals including nickel which is known to the State of California to cause cancer, and chromium, which is known to the State of California to cause birth defects and/or reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.