Menu Search
MILWAUKEE #6577-20

Worm Drive Circular Saw 7.25 in.

SKU # 04524205009
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Worm Drive Circular Saw
Blade Diameter: 7.25 in.
Voltage: 120
Amps: 15A
No Load RPM: 4400
Construction: Magnesium
Included Accessories: (1) 7-1/4 in. Worm Drive Circular Saw with Twist Plug (6577-20), (1) Carbide Tipped Blade
Weight: 14.3 lb.

The Milwaukee 7-1/4 in. Worm Drive Circular Saw provides the power contractors demand innovative features designed to make their jobs easier. The 15.0 amp, 4,400 rpm motor delivers maximum cutting performance and does not bog down, even under heavy loads.

Additional Info: Bevel Capacity: 51.5 Deg, Length: 19 in., Cord Type: Double Insulated, Depth of Cut at 45 Deg: 1-25/32 in., Depth of Cut at 50 Deg: 1-9/16 in., Depth of Cut at 90 Deg: 2 and 7-16 in.