Menu Search
Search
HILTI #3487012

Cordless Circular Saw 7.25 in. 36V 4000 RPM Magnesium

SKU # 78349793445
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cordless Circular Saw
Blade Diameter: 7.25 in.
Voltage: 36V
No Load RPM: 4000 RPM
Construction: Magnesium
Included Accessories: (1) WSC 7.25-A Cordless Circular Saw, (1) B 36/3.9 Li-Ion Battery Pack, (1) C 4/36-350 110-127V Battery Charger, (1) Small Soft Bag
Weight: 10.8 lb.

HILTI 3487012 WSC 7.25-A 3.9 CPC LI

Additional Info: Cutting Depth: 2 in. (at 45 deg), 1-3/4 in. (at 50 deg), Arbor: 5/8 in., Dimensions(LxWxH): 15.5 x 9.2 x 12.1 in., Battery Type: Li-Ion