BLACK & DECKER DEWALT #DC390K

Cordless Circular Saw 6.50 in

SKU: 02887744867
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cordless Circular Saw
Blade Diameter: 6.5 in.
Voltage: 18V
No Load RPM: 3700
Included Accessories: (1)XRP Battery, Charger, Blade, Blade Wrench, Rip Fence and Case
Weight: 8.7 lb.
Description
Circular Saws: Type - Cordless Circular Saw; Blade Diameter - 6.50 in; Voltage - 18; No Load RPM - 3700; Included Accessories - (1)XRP Battery, Charger, Blade, Blade Wrench, Rip Fence and Case; Weight - 8.70 lb; Additional Information - Cut Depth: 2-1/4" at 90 deg, 1-5/8" at 45 deg
Additional Info: Cut Depth: 2-1/4" at 90 deg, 1-5/8" at 45 deg