Menu Search

BLACK & DECKER DEWALT #D28715

Chop Saw 14.00 in.

SKU: 02887757104
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Chop Saw
Blade Diameter: 14 in.
Amps: 15A
No Load RPM: 4000
Included Accessories: (1) 14 in. Abrasive Wheel, (1) Fence Wrench, (1) Tool Free Flange System
Weight: 39 lb.
Description
Circular Saws: Type - Chop Saw; Blade Diameter - 14.00 in.; Amps - 15; No Load RPM - 4000; Included Accessories - (1) 14 in. Abrasive Wheel, (1) Fence Wrench, (1) Tool Free Flange System; Weight - 39.00 lb; Additional Information - Horsepower: 5.5 Hp, Round Cut Capacity: 5 in., Rectangular Cut Capacity: 4-1/2 X 6-1/2 in.
Additional Info: Horsepower: 5.5 Hp, Round Cut Capacity: 5 in., Rectangular Cut Capacity: 4-1/2 X 6-1/2 in.