MILWAUKEE #48-40-4152

Circular Saw Blade, 8-1/4 in. Dia, 40 Teeth

SKU: 04524213282
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Circular Saw Blade
Diameter: 8-1/4 in.
Diameter - mm: 209mm
Number of Teeth: 40
Application: Wood, Rip, Crosscut
Arbor Size - in: 5/8 in.
Arbor Size - mm: 16mm
Material: Carbide Tipped
Manufacturer Series: Endurance
Description
Endurance blades offer faster cutting and extra long Average Life - hrs for contractors. Carbide teeth made of C3 grade micro ground carbide keeps the cutting edge sharper for longer periods of time. A hardened alloy steel body is used to ensure straight, accurate cuts. Specially engineered heat vents and expansions slots prevent blade distortion and increase blade Average Life - hrs. All these features add up to a good quality blade that contractors can depend on, time and time again.