Menu Search
Circular Saw Blades Circular Saw Blade, 7-1/4 in. Dia, 40 Teeth, 5/8 in. Arbor, Steel, Carbide Tipped

MILWAUKEE #48-40-4126

Endurance Circular Saw Blade, 7-1/4 in. Dia, 40 Teeth, 5/8 in. Arbor, Steel, Carbide Tipped

SKU #04524213272
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Circular Saw Blade
Diameter: 7-1/4 in.
Diameter - mm: 184mm
Number of Teeth: 40
Application: Wood Fine Crosscutting
Arbor Size: 5/8 in.
Arbor Size - mm: 16mm
Material: Steel, Carbide Tipped