Menu Search
MILWAUKEE #48-40-4123

Endurance Circular Saw Blade 7-1/4 in. Carbide

SKU # 04524213414
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circular Saw Blade
Diameter: 7-1/4 in. (184.15mm)
Number of Teeth: 24
Application: Framing
Arbor Size: 5/8 in. (15.88mm)
Material: Carbide