Menu Search
Search
LENOX #21879ST700038CT

Circular Saw Blade, 7 in. Dia, 38 Teeth, Steel, Titanium Carbide Tipped

SKU # 08247221879
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circular Saw Blade
Diameter: 7 in. (180mm)
Number of Teeth: 38
Application: Steel Cutting
Arbor Size: 20mm
Material: Steel, Titanium Carbide Tipped

Additional Info: Recommended For: Ferrous Steel, Structurals, Thick Walled Pipe, Channel, Plate