Menu Search

FREUD #D0518X

Circular Saw Blade 5-1/2 in. Carbide

SKU: 43764999000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Circular Saw Blade
Diameter: 5-1/2 in.
Diameter - mm: 140mm
Number of Teeth: 19
Application: Wet or Dry Wood Framing
Arbor Size - mm: 10mm
Material: Carbide
Description
Circular Saw Blades: Type - Circular Saw Blade; Diameter - in - 5-1/2 in.; Diameter - mm - 140 mm.; Number of Teeth - 19; Application - Wet or Dry Wood Framing; Arbor Size - mm - 10 mm.; Material - Carbide