Menu Search
Circular Saw Blades Circular Saw Blade 7-1/4 in Steel, Rock Carbide Tipped

BLACK & DECKER #DW3591B10

Circular Saw Blade 7-1/4 in Steel, Rock Carbide Tipped

SKU #02887403591
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Circular Saw Blade
Diameter: 7-1/4 in. (184mm)
Number of Teeth: 18
Application: Wood Ripping/Crosscutting
Arbor Size: 5/8 in. (16mm)
Material: Steel, Rock Carbide Tipped

Circular Saw Blades: Type - Circular Saw Blade; Diameter - in - 7-1/4 in; Diameter - mm - 184 mm; Number of Teeth - 18; Application - Wood Ripping/Crosscutting; Arbor Size - in - 5/8 in; Arbor Size - mm - 16.0 mm; Material - Steel, Rock Carbide Tipped; Additional Information - Recommended For: Hardwood, Softwood, Nail Cutting. Hook Angle: Plus 15. Pkg: 10-pack

Additional Info: Recommended For: Hardwood, Softwood, Nail Cutting. Hook Angle: Plus 15. Pkg: 10-pack