Menu Search
Search
BLACK & DECKER #DW3219PT

DeWALT Circular Saw Blade, 10 in. Dia, 80 Teeth, 5/8 in. Arbor

SKU # 88591118070 Manufacturer Series: Guaranteed Tough Precision Trim
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circular Saw Blade
Diameter: 10 in. (254mm)
Number of Teeth: 80
Application: Fine Trim, Non-Ferrous Metal and Plastic Cutting
Arbor Size: 5/8 in. (15.88mm)
Material: Carbide Tipped