AMERICAN TOOL COMPANIES #4935473

Circular Saw Blade, 7-1/4 in. Dia, 4 Teeth

SKU: 02472111247
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Circular Saw Blade
Diameter: 7-1/4 in.
Diameter - mm: 184.15mm
Number of Teeth: 4
Application: Fiber Cement
Arbor Size - in: 5/8 in.
Arbor Size - mm: 15.87mm
Material: Polycrystalline Diamond Tipped
Description
IRT 4935473 7-1/4X4T FBR CMNT BLD