Menu Search
SIEMENS #3RH29114HA12

Sirius Switch, Auxiliary; 10A 4 Pole; IEC Size S00/S0; 1-NO 2-NC

SKU # 66264391064 Manufacturer Series: 3RH2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Circuits: 1-NO, 2-NC
Size, IEC: S00, S0
Kit Type: Auxiliary Contacts
Mounting: Front
Size, Contact Rating: 10A, 4 Pole
Terminal Type: Ring Cable Lug

Additional Info: For Contactor Relay and Power Contactor, Switching Motors