IDEAL #61-959

Open/Closed Circuit Tracer

SKU: 78325074844
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tester Type: Open/Closed Circuit Tracer
Voltage AC: 0 - 600V
Voltage DC: 0 - 600V
Identifies: Breakers, Fuses
Contents: Receiver, Transmitters, Tracer Test Lead Set, Inductive Clamp, Battery Pack, Hard Carrying Case, Batteries, Instruction Manual
Batteries: (4) AA (included)
Case: Hard Case
Description
Circuit and Wire Tracers: Tester Type - Open/Closed Circuit Tracer; Voltage AC - 0 - 600V; Voltage DC - 0 - 600V; Identifies - Breakers, Fuses; Contents - Receiver, Transmitters, Tracer Test Lead Set, Inductive Clamp, Battery Pack, Hard Carrying Case, Batteries, Instruction Manual; Batteries - 4 AA (included); Case - Hard Case