Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
GREENLEE #CS-8000

Circuit Seeker Circuit Identifier Circuit Seeker Series

SKU # 78331012126
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Circuit Identifier
Circuit Type: Live or Dead
Voltage AC: 0 - 750V
Voltage DC: 0 - 750V
Identifies: Breakers, Fuses, Wires, Breaks, Shorts, Junction Boxes
Contents: Receiver, Transmitter, AC Blade, AC Plug Adapter, (2) Extension Leads, (2) Alligator Clips
Batteries: (2) AA (included)
Case: Plastic

Circuit and Wire Tracers: Tester Type - Circuit Identifier; Circuit Type - Live or Dead; Voltage AC - 0 - 750V; Voltage DC - 0 - 750V; Identifies - Breakers, Fuses, Wires, Breaks, Shorts, Junction Boxes; Contents - Receiver, Transmitter, AC Blade, AC Plug Adapter, (2) Extension Leads, (2) Alligator Clips; Batteries - 2 AA (included); Case - Plastic; Manufacturer Series - Circuit Seeker