Menu Search
Search
FLUKE #CT-100

Amprobe Wire Tracer, 9 - 300V AC, 9 - 300V DC, Live/Dead Circuit, 2-9V Battery, Plastic Case

SKU # 09596936628
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Circuit Identifier
Circuit Type: Live or Dead
Voltage AC: 9 - 300V
Voltage DC: 9 - 300V
Identifies: Breakers, Wires, Breaks, Shorts, Ground Faults
Contents: Receiver, Transmitter, Alligator Clips-Banana Plugs, AC plug-in adapter
Batteries: (2) 9V (not included)
Case: Plastic

Circuit and Wire Tracers: Tester Type - Circuit Identifier; Circuit Type - Live or Dead; Voltage AC - 9 - 300V; Voltage DC - 9 - 300V; Identifies - Breakers, Wires, Breaks, Shorts, Ground Faults; Contents - Receiver, Transmitter, Alligator Clips-Banana Plugs, AC plug-in adapter; Batteries - 2-9V (not included); Case - Plastic; Manufacturer Series - Amprobe