Menu Search
Search
FLUKE #AT-6030

Amprobe Advanced Wire Tracer Kit, Rechargeable Battery

SKU # 09596984273
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Advanced Wire Tracer Kit
Voltage AC: 0 to 600 VAC Receiver, Transmitter, 0 to 1000 VAC Signal Clamp
Voltage DC: 0 to 600 VDC Receiver, Transmitter
Identifies: Breakers, Fuses, Energized and De-Energized wires
Contents: Receiver, Transmitter, Test Lead and Accessory Kit, Signal Clamp, Hard Carrying Case, Rechargeable Batteries, Battery Chargers, User Manual
Batteries: Rechargeable Battery
Case: Hard Case

Amprobe's newest wire tracer combines a Receiver and powerful transmitter to locate energized and de-energized wires, breakers and fuses without having to disconnect any equipment. The receiver features four tracing modes optimized for a range of applications. Its fully automatic breaker tracing capability saves time and eliminates the confusion of multiple false positives by detecting the highest recorded signal in a breaker or fuse. The transmitter utilizes two optimized frequencies that allows for a clean and reliable signal. The signal clamp can be used in applications where there is no access to bare conductors by enabling the Transmitter to induce a signal into a wire through insulation. Whether you're a novice user or an expert, the AT-6000 Amprobe advanced wire tracer kit will help you get the job done fast.