The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
FLUKE #AMPROBE

AmprobeĀ® Advanced Wire Tracer Kit, 0 to 600 V AC, 30 V DC

SKU # 09596989050
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Advanced Wire Tracer Kit
Voltage AC: 0 to 600 V
Voltage DC: 30 V
Identifies: Breakers, Fuses
Contents: Receiver, Transmitter, User Manual, Quick Reference Guide, Test Lead and Accessory Kit
Batteries: 1.5 V AA
Case: Soft Case

Easily and accurately locate wires, breakers, and fuses with the AT-6010 advanced wire tracer. When the transmitter is connected to the circuit (energized or de-energized, up to 600 VAC/DC in category I through category III electrical environments), the r