FLUKE #AT-1000

Advance Wire Tracer, 0 - 300V AC, 0 - 300V DC, Live/Dead Circuit, 9V Battery, Soft Case

SKU: 09596936619
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tester Type: Circuit Identifier
Circuit Type: Live or Dead
Voltage AC: 0 - 300V
Voltage DC: 0 - 300V
Identifies: Breakers, Fuses, Wires, Breaks, Shorts
Contents: Receiver, Transmitters, 110V-Banana Plugs, Aligator Clips
Batteries: 9V
Case: Soft Case
Manufacturer Series: Advance Wire Tracer
Description
Circuit and Wire Tracers: Tester Type - Circuit Identifier; Circuit Type - Live or Dead; Voltage AC - 0 - 300V; Voltage DC - 0 - 300V; Identifies - Breakers, Fuses, Wires, Breaks, Shorts; Contents - Receiver, Transmitters, 110V-Banana Plugs, Aligator Clips; Batteries - 9V; Case - Soft Case; Additional Information - Sensing Range: 1 to 3 feet.; Manufacturer Series - Advance Wire Tracer
Additional Info: Sensing Range: 1 to 3 feet.