Menu Search
Search
AMPROBE #AT-4001

Circuit Identifier Advance Wire Tracer Series

SKU # 78133934615 Manufacturer Series: Advance Wire Tracer
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Circuit Identifier
Circuit Type: Live or Dead
Voltage AC: 9 - 600V
Voltage DC: 9 - 600V
Identifies: Breakers, Wires, Breaks, Shorts, Ground Faults
Contents: Receiver, Transmitter, 110V-Banana Plugs, Alligator Clips-Banana Plugs, 25 ft.Ground Test lead, Ground lead Alligator Clip
Case: Soft Case

Circuit and Wire Tracers: Tester Type - Circuit Identifier; Circuit Type - Live or Dead; Voltage AC - 9 - 600V; Voltage DC - 9 - 600V; Identifies - Breakers, Wires, Breaks, Shorts, Ground Faults; Contents - Receiver, Transmitter, 110V-Banana Plugs, Alligator Clips-Banana Plugs, 25 ft.Ground Test lead, Ground lead Alligator Clip; Case - Soft Case; Manufacturer Series - Advance Wire Tracer