×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Circuit Breakers

SIEMENS BQDHBD

BQD, CQD Breaker Handle Block Non-Locking, Block On/Off -

SIEMENS

Manufacturer #BQDHBD

SKU: 78364327805

Product Description

Breaker Handle Locks: Type - Breaker Handle Block; Breaker Type - BQD, CQD; Number of Handles - 1; Locking Provision - Non-Locking, Block On/Off

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SIEMENS Q120

Thermal Magnetic Breaker 20 A 1P -

SIEMENS

Manufacturer #Q120

SKU: 78364314819

Product Description

Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Loadcenter, Plug-On; Line Terminal - Plug-On Clip; Load Terminal - Lug; Poles - 1P; Amps - 20; Voltage - 120/240V AC; Rating - kA IR - 10; HxWxD - 1.00" Width; Manufacturer Series - QP

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SIEMENS MCS603R

Rotary Disconnect Switch Rotary Handle 600V AC 30A

SIEMENS

Manufacturer #MCS603R

SKU: 78364324125

Product Description

Rotary Disconnect Switches: Type - Rotary Disconnect Switch; Operator - Rotary Handle; Fuse Provision - Fusible Class H,K,R; Voltage - 600V AC; Cont. Amps - 30A; Mounting - Door; Terminals - Line-Load; Manufacturer Series - MCS

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Supplementary Circuit Breaker Protectors: Type - Supplementary Thermal Magnetic Breaker; Poles - 1P; Amps - 10; Trip Range - 1.13-1.45 (Thermal), 10-20 (Magnetic); Voltage - 240VAC 60VDC; Rating - kA IR - 14; Actuator Style - Toggle Lever; Mounting - DIN Rail, 35mm; Terminals - Screw; WxHxD - 18.0x110.0x70.0mm; Additional Information - Temperature Range: -25 to 55 deg C; Manufacturer Series - 5SJ4

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SIEMENS 5ST3010

Auxiliary Switch, 1NO 1NC, Terminal Connection

SIEMENS

Manufacturer #5ST3010

SKU: 75455476978

Product Description

Breaker Auxiliary Switches-Contacts: Switch Type - Auxiliary Switch; Contact Arrangement - 1NO 1NC; Additional Information - For MCB 5SL, 5SY, On-Off-Switch 5TL1, RCCB 5SV; Manufacturer Series - Sentron 5ST3

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON HMCP400X5W

Motor Circuit Protector Breaker 400A 3P -

EATON

Manufacturer #HMCP400X5W

SKU: 78667915037

Product Description

Motor Circuit Breaker Protectors: Type - Motor Circuit Protector Breaker; Voltage Maximum - 600VAC 250VDC; Number of Poles - 3; Continuous Amps - 400A; Starter Size - NEMA 5; Trip Setting Amps - 2000-4000A; Motor FLA - 153.9-326.9; Terminals - w/o Lugs; Dimensions WxHxD - 5.50x10.12x4.06 in (140x257x103 mm); Frame Type - K-Frame

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON QL3HT

Breaker Handle-Tie Bar 3P -

EATON

Manufacturer #QL3HT

SKU: 78668526182

Product Description

Breaker Handle Ties: Type - Breaker Handle-Tie Bar; Poles - 3P; Mounting - Inside Handles; Breaker Type - QUICKLAG; Manufacturer Series - QL

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON BR240

Thermal Magnetic Breaker 40 A 2P -

EATON

Manufacturer #BR240

SKU: 78667636300

Product Description

Eaton ,BR240, circuit breakers have a proven track record of reliability that dates back to the 1920's and serve in a variety of applications in several different industries. These products are engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant and installations.

Eaton circuit breakers are used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning. We carry Eaton small frame breakers, large frame breakers, thermal magnetic breakers, magnetic molded case breakers and accessories.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON QL1HT

Breaker Handle-Tie Bar 2P -

EATON

Manufacturer #QL1HT

SKU: 78667948007

Product Description

Breaker Handle Ties: Type - Breaker Handle-Tie Bar; Poles - 2P; Mounting - Inside Handles; Breaker Type - QUICKLAG; Additional Information - Package: 100; Manufacturer Series - QL

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON HMDL3800F

Thermal Magnetic Breaker Frame 300-800A 3P -

EATON

Manufacturer #HMDL3800F

SKU: 78211435058

Product Description

Circuit Breaker Frames: Type - Thermal Magnetic Breaker Frame; Voltage Maximum - 600V AC; Number of Poles - 3; Amps - 300-800A; kA IR 480V AC - 65; Breaker Frame Model - M-Frame

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON CH115

Thermal Magnetic Breaker 15 A 1P -

EATON

Manufacturer #CH115

SKU: 78211310162

Product Description

Eaton ,CH115, circuit breakers have a proven track record of reliability that dates back to the 1920�s and serve in a variety of applications in several different industries. These products are engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant and installations.

Eaton circuit breakers are used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning. We carry Eaton small frame breakers, large frame breakers, thermal magnetic breakers, magnetic molded case breakers and accessories.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON BR215

Thermal Magnetic Breaker 15 A 2P -

EATON

Manufacturer #BR215

SKU: 78667636280

Product Description

Eaton ,BR215, circuit breakers have a proven track record of reliability that dates back to the 1920’s and serve in a variety of applications in several different industries. These products are engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant and installations.

Eaton circuit breakers are used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning. We carry Eaton small frame breakers, large frame breakers, thermal magnetic breakers, magnetic molded case breakers and accessories.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SIEMENS NGG3B050L

Molded Case Switch Breaker 50A 3P 600V AC

SIEMENS

Manufacturer #NGG3B050L

SKU: 78364341385

Product Description

Large Frame Circuit Breakers: Type - Molded Case Switch Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 50; kA IR 240V AC - 65; kA IR 480V AC - 25; kA IR 600V AC - 14; Terminals - Line and Load Lugs; Dimensions WxHxD - 3.00x5.40x2.90 in. (76x137x74 mm); Frame Type - NGG 125A; Manufacturer Series - NGG

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON LD3600WK

Magnetic Molded Case Switch Breaker 600A 3P 600V AC -

EATON

Manufacturer #LD3600WK

SKU: 78667935318

Product Description

Eaton ,LD3600WK, circuit breakers have a proven track record of reliability that dates back to the 1920’s and serve in a variety of applications in several different industries. These products are engineered for supplementary protection and branch circuit protection. Best-in-class quality, safety, and reliability provide optimum protection of people, plant and installations.

Eaton circuit breakers are used for internal and external receptacles, branch circuit protection, external motors and heating, refrigeration equipment and air conditioning. We carry Eaton small frame breakers, large frame breakers, thermal magnetic breakers, magnetic molded case breakers and accessories.

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SIEMENS LBRS305

Rotary Disconnect Switch Shaft Type LBR Series

SIEMENS

Manufacturer #LBRS305

SKU: 78364313607

Product Description

Shafts: Type - Rotary Disconnect Switch Shaft; Length - 12.00 in. (305mm); Manufacturer Series - Type LBR

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Mining Circuit Breakers: Type - Mining Service Circuit Breaker; Trip Type - Electronic Interchangeable Trip; Voltage Max - 600V AC; Poles - 3P; Continuous Amps - 150A; Trip Range - 50-800A Magnetic; kA IR 480V AC - 35; Frame Type - K Frame; Manufacturer Series - E2K/E2KM

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: