SIEMENS #FD62T070

Trip Unit; Interchangeable; 2 Poles; 70A; Magnetic Trip Adjustment; FD, 250A Frame Breaker

SKU: 78364321154
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Interchangeable Thermal Magnetic
Number of Poles: 2
Current Rating: 70A
Adjustment: Magnetic Trip
Breaker Frame Model: FD, 250A
Manufacturer Series: Sentron
Description
SIE FD62T070 TRIP FOR FD6 2P 600V 7