Menu Search
Circuit Breaker Trip Units Trip Unit, Circuit Breaker; 3P; Thermal Magnetic; 1400A

SIEMENS #CPT3B140

Trip Unit, Circuit Breaker; 3P; Thermal Magnetic; 1400A

SKU #78364343016
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic
Number of Poles: 3
Current Rating: 1400A
Adjustment: Magnetic Trip
Breaker Frame Model: PG, 1600A

SIE CPT3B140 BREAKER VL 3P 1400V P-