Menu Search
Search
SIEMENS #CJT3W250

Trip Unit, Circuit Breaker; 3P; Electronic Trip; 250A

SKU # 04089279553
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Trip
Number of Poles: 3P
Current Rating: 250A
Adjustment: Electronic LIG Trip
Breaker Frame Model: NJG, HJG, LJG

SIE CJT3W250 BREAKER VL 3P/4W 250V