You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #FD63T080

Thermal Magnetic Trip Unit, 3 P, 80A, Magnetic Trip

SKU # 78364321190 Manufacturer Series: Sentron
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Interchangeable Thermal Magnetic Trip Unit
Number of Poles: 3
Current Rating: 80A
Adjustment: Magnetic Trip
Breaker Frame Model: FD, HFD, HHFD 250A