Menu Search
SIEMENS #LMD63T700

Thermal Magnetic Trip Unit, 3 P, 700A, Magnetic Trip

SKU # 78364326816 Manufacturer Series: Sentron
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Interchangeable Thermal Magnetic Trip Unit
Number of Poles: 3
Current Rating: 700A
Adjustment: Magnetic Trip
Breaker Frame Model: LMD, HLMD 800A