Menu Search
SIEMENS #LMD63T600

Thermal Magnetic Trip Unit, 3 P, 600A, Magnetic Trip

SKU # 78364326815 Manufacturer Series: Sentron
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Interchangeable Thermal Magnetic Trip Unit
Number of Poles: 3
Current Rating: 600A
Adjustment: Magnetic Trip
Breaker Frame Model: LMD, HLMD 800A