SIEMENS #JD63T300

Thermal Magnetic Trip 300A 3P -

SKU: 78364321347
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic
Number of Poles: 3
Current Rating: 300A
Adjustment: Long/Instantaneous
Breaker Frame Model: JD, 400A
Manufacturer Series: Sentron
Description
Circuit Breaker Trip Units: Type - Thermal Magnetic; Number of Poles - 3; Current Rating - 300A; Adjustment - Long/Instantaneous; Breaker Frame Model - JD, 400A; Manufacturer Series - Sentron