Menu Search
Circuit Breaker Trip Units Trip Unit, Circuit Breaker; Vacuum; 2000A
EATON #8075A35G04

Trip Unit, Circuit Breaker; Vacuum; 2000A

SKU # 78668551227
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Vacuum Circuit Breaker
Current Rating: 2000A

Additional Info: Voltage: 120V AC, 48V DC