You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #CSR2100

Trip Unit, Circuit Breaker; 2P; Main Breaker Bolt-on; 100A

SKU # 78211606111
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Main Breaker, Bolt-on
Number of Poles: 2
Current Rating: 100A
Breaker Frame Model: Type CH Load Centers

Additional Info: Voltage: 120/240V. Interrupt Rating: 25 kAIC. Protects entire main panel and can be used as a service disconnect.