EATON #JT3080FA

Thermal Magnetic Trip 80A 3P

SKU: 78668593500
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic
Number of Poles: 3
Current Rating: 80A
Adjustment: Fixed Thermal, Adjustable Magnetic
Breaker Frame Model: JG
Manufacturer Series: Series G
Description
Circuit Breaker Trip Units: Type - Thermal Magnetic; Number of Poles - 3; Current Rating - 80A; Adjustment - Fixed Thermal, Adjustable Magnetic; Breaker Frame Model - JG; Additional Information - Magnetic Trip Setting: 400-800A; Manufacturer Series - Series G
Additional Info: Magnetic Trip Setting: 400-800A