EATON #JT4125FAV

Thermal Magnetic Trip 125A 4P

SKU: 78668511743
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic
Number of Poles: 4
Current Rating: 125A
Adjustment: Fixed Thermal, Adjustable Magnetic
Breaker Frame Model: JG
Manufacturer Series: Series G
Description
Circuit Breaker Trip Units: Type - Thermal Magnetic; Number of Poles - 4; Current Rating - 125A; Adjustment - Fixed Thermal, Adjustable Magnetic; Breaker Frame Model - JG; Additional Information - Magnetic Trip Setting: 100-125A, Neutral 0 Percent Protected, 50 deg C Calibration; Manufacturer Series - Series G
Additional Info: Magnetic Trip Setting: 100-125A, Neutral 0 Percent Protected, 50 deg C Calibration