EATON #JT3250TJ01

Non-Interchangeable Thermal Magnetic Trip 250A 3P

SKU: 78211487614
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Interchangeable Thermal Magnetic
Number of Poles: 3
Current Rating: 250A
Adjustment: Fixed Thermal, Adjustable Magnetic
Breaker Frame Model: JD, HJD, JDC
Manufacturer Series: Series C
Description
Circuit Breaker Trip Units: Type - Non-Interchangeable Thermal Magnetic; Number of Poles - 3; Current Rating - 250A; Adjustment - Fixed Thermal, Adjustable Magnetic; Breaker Frame Model - JD, HJD, JDC; Additional Information - Moisture Fungus Treatment; Manufacturer Series - Series C
Additional Info: Moisture Fungus Treatment