EATON #KES3400ALSI

Electronic RMS 310 Plus Digitrip Trip 400A 3P

SKU: 78668576157
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Electronic RMS 310 Plus Digitrip
Number of Poles: 3
Current Rating: 400A
Adjustment: Independ-Short-Time Pick-Up and Delay
Breaker Frame Model: KD, HKD, KDC
Manufacturer Series: Series C
Description
Circuit Breaker Trip Units: Type - Electronic RMS 310 Plus Digitrip; Number of Poles - 3; Current Rating - 400A; Adjustment - Independ-Short-Time Pick-Up and Delay; Breaker Frame Model - KD, HKD, KDC; Additional Information - With Maintenance Mode; Manufacturer Series - Series C
Additional Info: With Maintenance Mode