EATON #JT325032B20

Electronic RMS 310 Plus Digitrip Trip 250A 3P

SKU: 78668544015
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Electronic RMS 310 Plus Digitrip
Number of Poles: 3
Current Rating: 250A
Adjustment: Short-Time Delay
Breaker Frame Model: JG
Manufacturer Series: Series G
Description
Circuit Breaker Trip Units: Type - Electronic RMS 310 Plus Digitrip; Number of Poles - 3; Current Rating - 250A; Adjustment - Short-Time Delay; Breaker Frame Model - JG; Additional Information - Alarm Lockout: High Load Alarm with Right-Hand Trip; Manufacturer Series - Series G
Additional Info: Alarm Lockout: High Load Alarm with Right-Hand Trip