Menu Search
Search
GENERAL ELECTRIC #TR32B1200

Plug, Electronic Trip Rating; MicroVersaTrip Plus/PM Frame; 1200A

SKU # 78316462901 Manufacturer Series: MicroVersaTrip PM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Trip Rating Plug
Maximum Breaker Current Rating: 3200A
Plug Current Rating: 1200A
Breaker Frame Model: MicroVersaTrip Plus/PM

Additional Info: Current Range: 600 - 1320A