GENERAL ELECTRIC #SRPG400A400

Electronic Trip Rating Plug 400A -

SKU: 78316421333
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Electronic Trip Rating Plug
Maximum Breaker Current Rating: 400A
Plug Current Rating: 400A
Breaker Frame Model: SG600
Manufacturer Series: Spectra RMS
Description
Circuit Breaker Rating Plugs: Type - Electronic Trip Rating Plug; Maximum Breaker Current Rating - 400A; Plug Current Rating - 400A; Breaker Frame Model - SG600; Manufacturer Series - Spectra RMS