Menu Search
Circuit Breaker Rating Plugs Plug, Electronic RMS 310 Digitrip Rating; Series C R-Frame Frame; 1600A

EATON #16RES16T

Plug, Electronic RMS 310 Digitrip Rating; Series C R-Frame Frame; 1600A

SKU #78667958100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electronic RMS 310 Digitrip Rating Plug
Maximum Breaker Current Rating: 1600A
Plug Current Rating: 1600A
Breaker Frame Model: Series C R-Frame