Menu Search
Circuit Breaker Rating Plugs Plug, Electronic RMS 310 Digitrip Rating; 300/400/500/600A

EATON #A6LES600T1

Plug, Electronic RMS 310 Digitrip Rating; 300/400/500/600A

SKU #78667926912
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electronic RMS 310 Digitrip Rating Plug
Maximum Breaker Current Rating: 600A
Plug Current Rating: 300,400,500,600A
Breaker Frame Model: LD,HLD,LDC