EATON #6LC300

Electronic Trip Rating Plug 600A -

SKU: 78667914940
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Electronic Trip Rating Plug
Maximum Breaker Current Rating: 600A
Plug Current Rating: 300A
Breaker Frame Model: Seltronic LC
Description
Circuit Breaker Rating Plugs: Type - Electronic Trip Rating Plug; Maximum Breaker Current Rating - 600A; Plug Current Rating - 300A; Breaker Frame Model - Seltronic LC