Electronic Trip Rating Plug 250A

SKU: 78211426316
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Electronic Trip Rating Plug
Maximum Breaker Current Rating: 250A
Plug Current Rating: 750-2250A
Breaker Frame Model: LCL
Circuit Breaker Rating Plugs: Type - Electronic Trip Rating Plug; Maximum Breaker Current Rating - 250A; Plug Current Rating - 750-2250A; Breaker Frame Model - LCL; Additional Information - Adjustable 50 to 100 percent
Additional Info: Adjustable 50 to 100 percent