BRADY #90845

Miniature Circuit Breaker Lockout, Single or Multi-Handle Breaker, 0.28 in. Dia Shackle

SKU: 66282004634
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Lockout Type: Circuit Breaker Lockout
Breaker Type: Single or Multi-Handle w/Tie Bar
Installation: Under Lockout(not included)
Shackle Dia. Max. - in: 0.28 in
Circuit Breaker: Lockout Type - Circuit Breaker Lockout; Breaker Type - Single or Multi-Handle w/Tie Bar; Installation - Under Lockoutnot included; Shackle Dia. Max. - in - 0.28 in; Additional Information - Color: Red; Display Pack - Qty: 6
Additional Info: Color: Red; Display Pack - Qty: 6