BRADY #65396

Circuit Breaker Lockout, Single-Handle 120/277V Breaker, 0.28 in. Dia Shackle

SKU: 75447365396
Loading price and availability...
Please Log In or Register to view pricing & availability.
Downloads
Specifications
Lockout Type: Circuit Breaker Lockout
Breaker Type: Single-Handle 120/277V
Installation: Thumbscrew, Clamp-on
Shackle Dia. Max. - in: 0.28 in
Description
Circuit Breaker Lockouts: Lockout Type - Circuit Breaker Lockout; Breaker Type - Single-Handle 120/277V; Installation - Thumbscrew, Clamp-on; Shackle Dia. Max. - in - 0.28 in; Additional Information - Pkg: 1
Additional Info: Pkg: 1