Menu Search

BRADY #90848

Circuit Breaker Lockout Miniature Circuit Breaker PIS - Pin In Standard

SKU: 66282004637
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Lockout Type: Circuit Breaker Lockout
Breaker Type: Miniature Circuit Breaker
Installation: PIS - Pin In Standard
Shackle Dia. Max. - in: 0.28 in.
Description
Circuit Breaker Lockouts: Lockout Type - Circuit Breaker Lockout; Breaker Type - Miniature Circuit Breaker; Installation - PIS - Pin In Standard; Shackle Dia. Max. - in - 0.28 in.; Additional Information - Material: Glass-Filled Nylon, Color: Red
Additional Info: Material: Glass-Filled Nylon, Color: Red